Shop All Screwdrivers
Westward
Precision Phillips Screwdriver #000 Round
Mfr # 401L73
Zoro # G3370707
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #000
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L73
- Zoro # G3370707
- UPC # 00194484255060
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #000 |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | #000 |
Shank Diameter | 0.13 in |
Description
Precision Phillips Screwdriver, Tip Size #000, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Reel Chalk Line 100Ft Pro Pls (00760)
- MARTIN TOOLS SPROCKET & GEAR SKT 1 DR 3-1/4 6 PT STD IMP (MT76104)
- OSG Jobber Drill, Carbide, 6mm, 60mm L (87706)
- DRILL AMERICA m3x.35 HSS Metric Hand Tap (DWTSMT3X.35)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401L88)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401M30)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- ESTWING 1/8" x 3" Magnetic Slotted Tip Precision Screwdriver with Ergonomic Handle (42451-01)
- Westward Screwdrivers and Nutdrivers