Shop All General Hand Tool Kits
Westward
Precision Nippers, 4 In
Mfr # 1UG21
Zoro # G0731534
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 4 in
- Features Heat Treated Blades
- Material Stainless Steel
- Handle Type Dipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1UG21
- Zoro # G0731534
- UPC # 190735756942
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 4 in |
Jaw Width | 12 mm |
Cutting Edge Length | 1/2 in |
Jaw Length | 1 1/2 mm |
Details
SAE or Metric | SAE |
Features | Heat Treated Blades |
Material | Stainless Steel |
Handle Type | Dipped |
Item | Precision Nippers |
Spring Return | No |
Weight | 49 g |
ESD Safe | No |
Insulated | No |
Maximum Jaw Opening | 11 mm |
Precision | Yes |
Spring Assist Handle | Yes |
Jaw Material | Steel |
Handle Style | Ergonomic |
For Maximum Wire Thickness | 1 mm |
Material Application | Soft Wire |
Handle Color | Blue, Red |
Non-Sparking | No |
Handle Material | Plastic |
Cutting Edge Type | Standard |
Description
Precision Nippers, Cutting Edge Length 1/2 in, Cutting Edge Type Standard, ESD Safe No, Features Heat Treated Blades, For Maximum Wire Thickness 1 mm, Handle Color Blue, Red, Handle Material Plastic, Handle Style Ergonomic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/2x1/32 (57852)
- HANSEN Socket Tray, Yellow, Plastic (12083)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 14-Piece, 6-19 mm (WRC94302)
- WESTWARD Hazmat Nonsparking Tool Set, 6 pc. (23X828)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 102 pc (3FE99)
- WESTWARD 89 pc Socket Wrench Set, 1/4 in, 3/8 in, 1/2 in Drive Sizes (4PM18)
- WESTWARD Needle Nose Plier, 5-7/8 in., Smooth (1UG23)
- WESTWARD Socket Wrench Set, 1/4", 3/8" Dr, 51 pc (4YP76)
- WESTWARD Socket Wrench Set, 1/4", 3/8", 1/2"Dr, 145pc (4YP77)
- SURTEK Professional combined tool kit, inches, 70 pieces (F4458A)
- Westward Hand Tool Kits