Shop All Precision Measuring Tool Kits
Westward
Precision Measuring Tool Kit, 2 Pc
Mfr # 2YNK4
Zoro # G2219375
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micrometer Range (In./mm) 0 to 6 in /0 to 150mm
- Micrometer Resolution (In./mm) 0.0005 in /0.01mm
- Thimble Friction
- Caliper Range (In./mm) 0 to 6/0 to 150
- Caliper Resolution (In./mm) 0.0005 in /0.01mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNK4
- Zoro # G2219375
- UPC # 190735804070
- Country of Origin China
- Category Precision Measuring Tool Kits
Dimensions
Depth Micrometer Minimum Measurement - mm | 0 mm |
Depth Micrometer Minimum Measurement - Inch | 0 in |
Description
The Westward 2YNK4 Precision Measuring Tool Kit is a set of measuring tools that you can rely on for accuracy and precision. This kit includes a 6"/150mm electronic depth micrometer with English, Metric, Fraction Reading and a 6"/150mm poly carbonate caliper. The friction thimble allows you to measure the outside diameter of your work piece without any interference from the edges. With this kit, you will be able to measure in both English and metric units. You can also choose between fractional or decimal readings when using the electronic depth micrometer. Each tool has its own measurement range, which goes up to 150 mm for the caliper and 0 to 6 inches for the micrometer. They are made of high quality materials that ensure durability and strength for heavy duty use. Equip yourself with these accurate measuring tools so that you can take on all kinds of projects in your home or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- MILWAUKEE TOOL M18Redlithium High Output HD12 Starter (48-11-1862, 2880-20)
- XTREME BLU-MOL Locksmith Bi-Metal Hole Saw Kit, 9 pcs. (D9591)
- ERGODYNE Black Respirator Bag Full Mask (5183)
- WESTWARD Measuring Tool Kit, 3 Pc, Hardened Case (4KU85)
- WILLIAMS CDI Multitest Premier Calibration System (2000-1)
- INSIZE Precision Meas.Tool Kit, Digital Caliper (5052-E)
- MITUTOYO Precision Measuring Kit, Digital, Friction (64PKA077B)
- STARRETT Basic Precision Tool Set, 3 Pc (S909Z)
- INSIZE Measuring Tool Kit, (13) pcs. (5013-E)
- INSIZE Measuring Tool Kit, (5) pcs. (5051-E)
- Westward Precision Measuring Tools