Shop All Screwdrivers
Westward
Precision Hex Screwdriver 7/64 in Round
Mfr # 401L65
Zoro # G3370880
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L65
- Zoro # G3370880
- UPC # 00194484255039
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 7/64 in |
Description
If you are looking for a quality precision hex screwdriver, the Westward 401L65 Precision Screwdriver Hex 7/64" 2 1/2 in Round is what you need. This precision screwdriver has a chrome plated blade, shank and tip. The handle of this 6 1/4 in. long tool rotates to fit into your hand comfortably. It has an alloy steel shank that provides superior strength and durability. You can use it with confidence knowing that the tip size is 7/64". Designed for professionals, this Westward Precision Screwdriver Hex 7/64" 2 1/2 in Round is ideal for every job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 25-Blade extra long 12" Feeler Gauge Set (000F)
- KOHLER Hex Wrench (1070940)
- CHICAGO PNEUMATIC Low Vibration Short Hammer Kit (8941071601)
- 3M Air OrbitalSander, 1.8lb, 0.28hp, 0.09in (7100264077)
- WESTWARD General Purpose Torx Screwdriver T30 Round (401M41)
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- WESTWARD Precision Slotted Screwdriver 3 mm Round (401L72)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WESTWARD Precision Hex Screwdriver 3/32 in Round (401L64)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M20)
- STANLEY General Purpose Phillips Screwdriver #3 Round (64-103-A)
- Westward Screwdrivers