Shop All Screwdrivers
Westward
Precision Hex Screwdriver 3/32 in Round
Mfr # 401L64
Zoro # G3370661
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 3/32 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401L64
- Zoro # G3370661
- UPC # 190735954546
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/32 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
Shank Diameter | 0.13 in |
For Fastener Size | 3/32 in |
Description
Precision Hex Screwdriver, Tip Size 3/32 in, Hex, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Square, 2, 6 in. (66052)
- DEWALT 6 Piece Bi-Metal Reciprocating Saw Blade Set (DW4856)
- WESTWARD Demolition Phillips Screwdriver #1 Square (401M14)
- WESTWARD Precision Torx Screwdriver T5 Round (401L57)
- WESTWARD General Purpose Square Screwdriver #0 Round (401K95)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M09)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401L01)
- WESTWARD Demolition Slotted Screwdriver 1/4 in Square (401M08)
- IDEAL Insulated Screwdriver 3/8 in Round (35-9168)
- Westward Screwdrivers and Nutdrivers