Shop All Screwdrivers
Westward
Precision Hex Screwdriver 1/16 in Round
Mfr # 401L62
Zoro # G3370847
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Hex
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 401L62
- Zoro # G3370847
- UPC # 190735954553
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 1/2 in |
Overall Length | 6 1/4 in |
Handle Length | 4 in |
For Fastener Size | 1/16 in |
Shank Diameter | 0.13 in |
Description
Precision Hex Screwdriver, Tip Size 1/16 in, Hex, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 8-40 NS Plug Tap (1126)
- RIDGID Handwheel, Carriage (58462)
- DAVIES Knurled Clamp Knob, Thread Size 1/4-20, 0.77"L (3055)
- JAMESON Ground Rod Driver, 3/4 inch (RD0034)
- WESTWARD Precision Slotted Screwdriver 1/16 in Round (401L48)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- WESTWARD Precision Hex Screwdriver 7/64 in Round (401L65)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L03)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- WESTWARD Magnetic Tip Slotted Screwdriver 1/8 in Round (401M04)
- PERFORMANCE TOOL T25 Clear Handle Star Driver Screwdriver T25, W30825 (W30825)
- Westward Screwdrivers and Nutdrivers