Shop All Storage Cabinet Parts
Westward
PP Caster For 26 Cabinet, Brake
Mfr # TTPPB26G
Zoro # G8323804
product price: $81.29
/pr
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Fits Brand Westward
- Includes Screws, Washers
- For Use With Mfr. Model Number AT267651, AT2671, AT 2676331
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TTPPB26G
- Zoro # G8323804
- UPC # 190735770658
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Caster Width | 2 in |
Caster Diameter | 5 in |
Details
Color | Black |
Fits Brand | Westward |
Includes | Screws, Washers |
Item | Caster |
For Use With Mfr. Model Number | AT267651, AT2671, AT 2676331 |
Impact Rated | No |
Finish | Galvanized (hardware) |
Caster Material | Polypropylene |
Caster Type | Solid |
Caster Bearing Type | Wheel Bearing |
Number of Casters | 2 |
Compatible with Manufacturer Model No. | TTPPB26G |
Caster Brake Type | Face Contact Brake |
Description
Caster, Caster Bearing Type Wheel Bearing, Caster Brake Type Face Contact Brake, Caster Diameter 5 in, Caster Material Polypropylene, Caster Type Solid, Caster Width 2 in, Color Black, Compatible with Grainger Part Number 32H888,32H889; 32H890; 32H894; 32H895; 32H896, Compatible with Manufacturer Model No. TTPPB26G, Finish Galvanized (hardware), Includes Screws, Washers, Number of Casters 2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- TRITON PRODUCTS (1) 36 In. W x 4.5 In. H Silver Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-1S)
- THE BRUSH MAN 4’ X 5’ X 4’ Pallet Cover, Blue Poly Tarp Material, 10PK (TARP COVER 4X5X)
- TENNSCO Decking, Particle Board, 48 in W, 18 in D, natural, Unfinished Finish (PB-4818)
- WESTWARD Gas Strut (31-03A)
- WESTWARD Small Drawers with Slides (F270081-3D)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- WESTWARD Eva Top Mat (73-454)
- STOREX INDUSTRIES Storex Industries STX61418U01C Stackable Literature Sorter; Gray (STX61418U01C)
- Westward Storage Cabinet Parts