Shop All Push-Pullers
This Product is Discontinued
Westward
Power Steering Pump Pulley Kit (Discontinued)
Mfr # 1MZR3
Zoro # G1746823
This Product is Discontinued
Key Features
- Screw Size 5/8"-18UNF, 5/8"-18UNF,3/8"-16 UNC, 3/8"-16UNC x M6 - 1.25mm
- Bolt Circle Dia. (In.) 1 1/8, 1 1/4, 1 5/16, 1 3/8
- Application This Tool Can Be Used For GM And Ford Power Steering Pump Pulley Remover/Installation
- Use with Model Vehicles With Saginaw, Thompson, And Ford C111 And C2 Power Steering Pumps
- Includes Disconnect Tool, Bushing, Screw Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZR3
- Zoro # G1746823
- UPC # 190735754788
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 5/8"-18UNF, 5/8"-18UNF,3/8"-16 UNC, 3/8"-16UNC x M6 - 1.25mm |
Bolt Circle Dia. (In.) | 1 1/8, 1 1/4, 1 5/16, 1 3/8 |
Details
Item | Power Steering Pump Pulley Kit |
Application | This Tool Can Be Used For GM And Ford Power Steering Pump Pulley Remover/Installation |
Use with Model | Vehicles With Saginaw, Thompson, And Ford C111 And C2 Power Steering Pumps |
Includes | Disconnect Tool, Bushing, Screw Set |
Description
Power Steering Pump Pulley Kit, Application This Tool Can Be Used For GM And Ford Power Steering Pump Pulley Remover/Installation, Includes Disconnect Tool, Bushing, Screw Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.