Shop All Power Inverters
This Product is Discontinued
Westward
Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (Discontinued)
Mfr # 26W998
Zoro # G4655122
This Product is Discontinued
Key Features
- Peak Output Power 400 W
- Continuous Output Power 200 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 26W998
- Zoro # G4655122
- UPC # 190735591307
- Country of Origin China
- Category Power Inverters
Dimensions
Depth | 2.17" |
Width | 4.21" |
Height | 6.81" |
Overall Height | 6 3/4 in |
Overall Width | 4 1/8 in |
Inverter DxWxH | 2 1/8 in x 4 1/8 in x 6 3/4 in |
Overall Depth | 2 1/8 in |
Description
Inverter, Features Lightweight, Output Form Modified Sine Wave, DC Connection Cigarette Lighter Input Plug and Battery Clamps, Continuous Output Power 200 W, Peak Output Power 400 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 115V AC, Output Frequency 59 to 61 Hz, Efficiency 80 Percent, Overall Depth 2 1/8 in, Overall Height 6 3/4 in, Overall Width 4 1/8 in, Outlet Type Standard 3-Prong Outlet, Number of Standard USB Ports 1, Case Material ABS
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.