Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, T20
Mfr # 38RW06
Zoro # G1860105
original price:
$3.85
9% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RW06
- Zoro # G1860105
- UPC # 190735820704
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 2" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Electrial Screwdriver/Air Screwdriver |
Finish | Black Oxide |
Item | Power Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Electrial Screwdriver/Air Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 11 Piece SAE T-Shape Hex Key Set, 33494 (33494)
- KOHLER Hex Wrench (1103415)
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W 26-230 MVT)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (40L572)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- Westward Screwdrivers and Nutdrivers