Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, T15
Mfr # 38RW05
Zoro # G1860111
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RW05
- Zoro # G1860111
- UPC # 190735820698
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T15 |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Black Oxide |
SAE or Metric | SAE |
For Use With | Electrial Screwdriver/Air Screwdriver |
Impact Rated | Yes |
Item | Power Bit |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Electrial Screwdriver/Air Screwdriver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- CAMPBELL HAUSFELD Air Cut-Off Tool, 360 Rotating Guard (XT200000)
- KLEIN TOOLS Bi-Metal Hole Saw, 2-Inch (31932)
- SLICE Ceramic Round Point Safety Blade (10526)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L643)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- DIABLO Phillips Reduced #2 X 1 in. L Driver Bit Black Oxide 2 pk (DPH2R1P2)
- Westward Screwdrivers and Nutdrivers