Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 41D625
Zoro # G5052223
original price:
$6.29
9% off
new price: $5.69
/pk 5, $1.14/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T8
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41D625
- Zoro # G5052223
- UPC # 190735828878
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Shank Size | 1/4" |
Point Size | T8 |
Tip Size | T8 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
For Use With | Power Drill |
Item | Power Bit |
Material | S2 Steel |
Description
If you are looking for a power bit that is reliable and high-quality, the Westward 41D625 Power Bit is the one to have. The hex shank offers maximum torque and superior control while fastening. This screwdriver bit has a hex shank size of 1/4 in. and an overall length of 2 in. Made of S2 steel, this screwdriver bit has an uncoated finish that provides rust resistance. It has a torx style with a T8 tip size, making it suitable for both domestic and industrial use. For your next project, make sure to equip yourself with the Westward 41D625 Power Bit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Impact Extension Bar 10 (84405)
- GEAR KEEPER Mic Retractor, 28in. L, Black, Plastic, Snap (RT4-4112)
- KT PRO 3/8" Drive Universal Joint (C5371)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L627)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L639)
- BONDHUS Prohold Ball Bit 6In 1/8In (31607)
- Westward Screwdriver Bits