Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L662
Zoro # G5052397
product price: $6.49
/pk 5, $1.30/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L662
- Zoro # G5052397
- UPC # 190735827208
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Point Size | T20 |
Overall Length | 2" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Power Drill |
Item | Power Bit |
Impact Rated | Yes |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T20, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- YG-1 TOOL CO 2 Flute Regular Length Tialn-Extreme Coated Carbide - Ugmf90048 (01598TE)
- KLEIN TOOLS Pocket Knife Hawk Bill, 6 1/4 in L (1550-44)
- REMCO Vikan Paddle Scraper- Flexible, White (70135)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Magnetic Power Bit, #2 Fastening Tool Tip Size, 2 in Overall Bit Lg, 1/4 in Hex Shank, SAE, 2 Pack (40L614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T20 (38RW06)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- VEGA Hex 7/64 Power Bit x 6 (1150H0764A)
- Westward Screwdriver Bits