Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L661
Zoro # G5053395
product price: $9.85
/pk 5, $1.97/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T15
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L661
- Zoro # G5053395
- UPC # 190735827192
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | T15 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Power Drill |
Finish | Unfinished |
SAE or Metric | SAE |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T15, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Extension 3/4" Dr, 13" L, 1 Pieces (3013EL)
- CENTURY DRILL & TOOL Stubby Drill Bit Set 5Pc Contains 1 Each Of 3/32 1/8 3/16 1/4 And 5/16 (17905)
- GREENLEE Drill/Tap/Countersink Set, HSS, 7 pcs. (LDTAPKIT)
- NANUK CASES Customized Foam Insert (909) for 8 Knive (909-FOAM_8KNIVES)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 8F-10R, 1", PK5 (40L579)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L595)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- SENCO EA0122 Philips No.2 5 in. Screw Bit (164483)
- Westward Screwdriver Bits