Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L640
Zoro # G5053246
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 8F-10R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L640
- Zoro # G5053246
- UPC # 190735826997
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 8F-10R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | 8F-10R |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | 8F-10R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Drill |
Finish | Unfinished |
SAE or Metric | SAE |
Item | Power Bit |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 8F-10R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED MONSTER 6" SCRAPERS (JAR OF 10 MS600) (EZMS60010PK)
- MILWAUKEE TOOL 5/8" Diamond Max Hole Saw (49-56-0513)
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- PROTO 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points (J5430MN)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L628)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- WESTWARD Torsion Bit, SAE, 1/4", #2, 1, S2 Steel, PK5 (38RW14)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D620)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (40L599)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- Westward Screwdrivers and Nutdrivers