Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L639
Zoro # G5053273
product price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 6F-8R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L639
- Zoro # G5053273
- UPC # 190735826980
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 6F-8R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 6F-8R |
Tip Size | 6F-8R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
SAE or Metric | SAE |
Finish | Unfinished |
For Use With | Power Drill |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 6F-8R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (306341)
- SOWA HIGH PERFORMANCE TAPS 3/8-18 H.S.S. 4-Flute NPT Interrupted Thread Taps (123704)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (440362)
- DRILL AMERICA #8-30 HSS Plug Hand Tap (DWTST8-30P)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L628)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L643)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L608)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (40L562)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1223XXACR-B-5PK)
- Westward Screwdrivers and Nutdrivers