Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L638
Zoro # G5053255
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 4F-5R
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L638
- Zoro # G5053255
- UPC # 190735826973
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 4F-5R |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 4F-5R |
Shank Size | 1/4" |
Tip Size | 4F-5R |
Details
Application - Tools | Power |
Bit Style | Slotted |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Power Drill |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Power Bit |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Slotted, Fastening Tool Tip Size 4F-5R, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, Set 3/64- (20030000)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, 12 pcs (1212UD)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-061)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.2500" (49130-C3)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L595)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L641)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- Westward Screwdrivers and Nutdrivers