Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L613
Zoro # G5066476
original price:
$7.89
9% off
new price: $7.15
/pk 5, $1.43/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 5/32 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L613
- Zoro # G5066476
- UPC # 190735826720
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 5/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Overall Length | 2" |
Point Size | 5/32" |
Shank Size | 1/4" |
Tip Size | 5/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Power Drill |
SAE or Metric | SAE |
Item | Power Bit |
Finish | Unfinished |
Impact Rated | Yes |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 5/32 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8 Drive X 18Mm Deep Duo-Socket - 6 Point (81018MD)
- HOUGEN Replacement pilot drill 11089 & 14001 Arbor, 3PK (03913C)
- STANLEY High Tension Hacksaw 12" (15-113)
- RUKO Mach. Tap Pg 11 Hss (264011)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L621)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/64", 1", PK5 (40L564)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5 (40L598)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L624)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- Westward Screwdrivers and Nutdrivers