Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L612
Zoro # G5052896
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 3/32 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L612
- Zoro # G5052896
- UPC # 190735826713
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 3/32 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | 3/32" |
Shank Size | 1/4" |
Overall Length | 2" |
Tip Size | 3/32" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Power Bit |
For Use With | Power Drill |
Impact Rated | Yes |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Power Bit, Application - Tools Power, Bit Style Hex, Fastening Tool Tip Size 3/32 in, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Unfinished, Impact Rated Yes, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO DIE CASTING ARBOR WORK 1/2""SHAFT (606-5)
- KLEIN TOOLS Pocket Knife Drop Point, 5 1/4 in L (44033)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- PROTO 3/8" Drive Hex Bit Impact Socket - 1/4" (J72901/4)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, #3, 2" (38RV98)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- EAZYPOWER Security Tip Box Assortment, 100 pcs. (81962)
- Westward Screwdrivers and Nutdrivers