Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 40L610
Zoro # G5052905
product price: $7.89
/pk 5, $1.58/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Hex
- Fastening Tool Tip Size 1/8 in
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L610
- Zoro # G5052905
- UPC # 190735826690
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 1/8 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Shank Size | 1/4" |
Overall Length | 2" |
Point Size | 1/8" |
Tip Size | 1/8" |
Details
Application - Tools | Power |
Bit Style | Hex |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Power Drill |
Item | Power Bit |
Finish | Unfinished |
SAE or Metric | SAE |
Material | S2 Steel |
Description
The Westward 40L610 Power Bit is the perfect screwdriver bit for your power drill. It has a hex shank, which makes it compatible with most drills. This power bit is designed to work with power drills and can be used in both high and low speed applications. Made of S2 steel, this 1/4" hex shank power bit is sturdy and durable. The hex shank size makes it compatible with most drills on the market today. With an overall length of 2", this fastening tool tip measures 1/8". The Westward 40L610 Power Bit gives you more flexibility when working on various projects around the house or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12S)
- DRILL AMERICA m24x3 HSS 4 Flute Hand Tap Set (DWTS24X3)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- HHIP 1-1/2" X 3/4 Straight Shank Indexable End Mill (5820-1500)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L611)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- WESTWARD Square Torsion Bit, No 3, 2 In, PK50 (40L654)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/8", 1", PK5 (40L560)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- IRWIN Nutsetter, 1/4", Steel (IWAF24214)
- Westward Screwdriver Bits