Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, #2
Mfr # 38RV99
Zoro # G1860166
original price:
$6.47
20% off
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #2
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 38RV99
- Zoro # G1860166
- UPC # 190735820643
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 1/2 in |
Overall Length | 3-1/2" |
Shank Size | 1/4" |
Point Size | #2 |
Tip Size | #2 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | Yes |
For Use With | Electrial Screwdriver/Air Screwdriver |
Finish | Black Oxide |
Item | Power Bit |
SAE or Metric | SAE |
Material | S2 Steel, Steel |
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Electrial Screwdriver/Air Screwdriver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (02996)
- PROTO 1/4" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6062C)
- STARRETT 3/4" (19mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0034)
- TOOL 19 Pc Hole Saw Set (TO45433)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L596)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D615)
- GREENLEE Bit Impact 9/16 (37868)
- Westward Screwdriver Bits