Shop All Screwdriver Bits
Westward
Power Bit, SAE, 1/4", Hex Power Drive, #1, 2"
Mfr # 38RW01
Zoro # G1860157
product price: $0.74
/ea
$0.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Square Recess
- Fastening Tool Tip Size #1
- Shank Style Hex Power Drive
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 38RW01
- Zoro # G1860157
- UPC # 190735820650
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Point Size | #1 |
Overall Length | 2" |
Shank Size | 1/4" |
Tip Size | #1 |
Details
Application - Tools | Power |
Bit Style | Square Recess |
Fastening Tool Item | Power Bit |
Shank Style | Hex Power Drive |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
For Use With | Electrial Screwdriver/Air Screwdriver |
Item | Power Bit |
Impact Rated | Yes |
Finish | Black Oxide |
SAE or Metric | SAE |
Material | S2 Steel, Steel |
Shop By | Closeouts |
Description
Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Yes, For Use With Electrial Screwdriver/Air Screwdriver, Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Bi-Metal Sub-Compact Port, 28-3/4" 24 TPI (E-08757)
- WILLIAMS 3/4" Drive Adapter SAE (6-4A)
- KNIPEX Pliers Wrenches, 12" Pliers Wrench (86 01 300 SBA)
- METABO HPT HITACHI NR90AD(S1) Framing Nailer, 3/8 in Air Inlet, 50 to 74 Magazine, Nail Fastener, Green (NR90ADS1M)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L615)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L638)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L606)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- Westward Screwdrivers and Nutdrivers