Shop All Post Hole Diggers
This Product is Discontinued
Westward
Post Hole Digger, 6 1/4 In Blade (Discontinued)
Mfr # 2MVT4
Zoro # G3081565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hercules Pattern
- Handle Length 48 in
- Handle Material Fiberglass
- Distance Between Blade Tips 6 1/4 in
- Handle Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVT4
- Zoro # G3081565
- UPC # 190735800218
- Country of Origin Mexico
- Category Post Hole Diggers
Dimensions
Handle Length | 48 in |
Details
Type | Hercules Pattern |
Item | Post Hole Digger |
Handle Material | Fiberglass |
Distance Between Blade Tips | 6 1/4 in |
Handle Type | Straight |
Description
Post Hole Digger, Distance Between Blade Tips 6 1/4 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.