Shop All Tool Boxes
This Product is Discontinued
Westward
Portable Tool Box, Plastic, Black (Discontinued)
Mfr # 30RZ38
Zoro # G7537162
This Product is Discontinued
Key Features
- Material Plastic
- Color Black
- Features Dent-Resistant
- Includes Removable Tray
- Handle Type Folding Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 30RZ38
- Zoro # G7537162
- UPC # 190735806067
- Country of Origin United States
- Category Tool Boxes
Dimensions
Overall Height | 6 1/4 in |
Nominal Outside Height | 6 in |
Inside Depth | 8 in |
Inside Height | 6 5/16 in |
Overall Width | 14 in |
Overall Depth | 7 1/2 in |
Inside Width | 14 in |
Nominal Outside Width | 14 in |
Nominal Outside Depth | 8 in |
Recommended Padlock Size | 6.25mm dia. Shackle or Smaller |
Interior Dimensions | 14 in W x 8 in D x 6 5/16 in H |
Description
Tool Box, Material Plastic, Overall Depth 7 1/2 in, Overall Height 6 1/4 in, Overall Width 14 in, Locking System Padlockable, Color Black, Includes Drawers No, Number of Compartments 2, Body Finish Matte, Closure Type Latch, Configuration Individual Box, Features Dent-Resistant, Handle Type Folding Top, Includes Removable Tray, Includes Casters No, Includes Keys No, Interior Dimensions 14 in W x 8 in D x 6 5/16 in H, Number of Drawers 0, Number of Handles 1, Number of Keys Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.