Shop All Tool Boxes
Westward
WESTWARD Tool Box, Steel, Black, 12 in W x 6-1/2 in D x 5-1/2 in H
Mfr # 44ZJ83
Zoro # G2096179
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Features Resists Scratches and Corrosion, Keeps Tools Organized
- Includes Inner Tray
- Handle Type Fixed Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 44ZJ83
- Zoro # G2096179
- UPC # 190735833087
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 12 in |
Depth | 6-1/2 in |
Height | 5-1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 12 in |
Inside Depth | 6 19/64 in |
Overall Depth | 6 1/2 in |
Inside Width | 11 13/16 in |
Nominal Outside Depth | 6 in |
Inside Height | 5 47/64 in |
Nominal Outside Width | 12 in |
Nominal Outside Height | 6 in |
Handle Length | 15 cm |
Handle Width | 5 1/2 cm |
Description
This portable tool box will ensure that your tools are always safe and organized. It is made from steel with a powder coating, which resists scratches and corrosion. The Westward 44ZJ83 has a total storage capacity of 424 cu in.. With an inside depth of 6 19/64 in., this black tool box provides plenty of space for your tools. This storage container has an inside width of 11 13/16 in., inside height of 5 47/64 in. and overall width of 11 in.. A fixed handle on the top lets you carry it easily, while the bottom is designed to provide stability when standing upright. When you need to store your tools safely, look no further than the Westward 44ZJ83 Portable Tool Box.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Makita 18V Battery Mount, 2PK (BM-MT18)
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792719)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 7/16 x 1/2 " L.170 mm (40432832)
- KRAFT TOOL Swaged Handle, Button, 1-3/8 x 72 in, Blue (CC336B)
- WESTWARD WESTWARD Tool Box, Steel, Black, 19 in W x 4 in D x 6 in H (44ZJ85)
- WESTWARD WESTWARD Tool Box, Steel, Black, 24 in W x 8 in D x 9 in H (44ZJ86)
- WESTWARD WESTWARD Tool Box, Steel, Red, 20-1/2 in W x 8-1/2 in D x 14 in H (10J165)
- WESTWARD WESTWARD Tool Box, Steel, Red, 16 in W x 7 in D x 7-1/2 in H (36Y011)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 12-1/2 in W x 7 in D x 6-1/2 in H (35XR77)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 24 in W x 8-1/2 in D x 6-1/2 in H (35XR74)
- TOTALTURF 23 Inch Plastic Tool box with Tray and Dividers (TO2586540)
- Westward Tool Boxes