Shop All Pressure Washers
Westward
Light Duty 1900 psi 1.3 gpm Cold Water Electric Pressure Washer
Mfr # 49C155
Zoro # G8990387
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1900 psi
- Pressure Washer HP Range 2 to 3.9 HP
- Includes 20 ft High Pressure Hose, Attachable Soap Bottle for use with Cleaning Detergent, Spray Gun with Adjustable Spray Nozzle
- Standards ETL
- Plug Type 1-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49C155
- Zoro # G8990387
- UPC # 190735847589
- Country of Origin China
- Category Pressure Washers
Dimensions
Hose Dimensions | 1/4 in x 20 ft |
Details
Operating Pressure (PSI) | 1900 psi |
Pressure Washer HP Range | 2 to 3.9 HP |
Includes | 20 ft High Pressure Hose, Attachable Soap Bottle for use with Cleaning Detergent, Spray Gun with Adjustable Spray Nozzle |
Standards | ETL |
Item | Pressure Washer |
Plug Type | 1-15P |
Operating Pressure | 1,900 psi |
Usable Hours per Week | 0 to 10 |
Volts/Phase | 120/1 |
Pressure Washer Style | Cart |
Pressure Washer Flow Rate | 1.3 gpm |
Water Input Temp. | 0 Degrees to 122 Degrees F |
HP | 2 hp |
Water Output Temp. | 0 Degrees to 122 Degrees F |
Pressure Washer Water Type | Cold |
Power Type | Electric |
Pressure Washer Duty Rating | Light Duty |
Detergent Injection System | Yes |
Net Weight | 24 lb |
Amps AC | 12 A |
Pump Drive | Direct |
Piston Material | Stainless Steel |
Duty Rating | Light Duty |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,900 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Cart, 1.3 gpm, Detergent Injection System Yes, 2 hp HP, Volts/Phase 120/1, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Water Input Temp. 0 Degrees to 122 Degrees F, Water Output Temp. 0 Degrees to 122 Degrees F, Net Weight 24 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALEN Season Starter Plant Protectors (PIN-9)
- MI-T-M Rotary Surface Cleaner, 28 In (AW-7020-8001)
- REPELLEX Systemic Animal Repellent, 3 lb. (20021)
- AMERICAN WIRE TIE Wire Ties, 6" 16 Ga B/A , 5000PK (16BA6-DOMNY)
- WESTWARD Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer (49C153)
- WESTWARD Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer (49C152)
- WESTWARD Light Duty 1500 psi 1.3 gpm Cold Water Electric Pressure Washer (49C154)
- GENERAL PUMP Steel Double Lance, 22" (2100232)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MI-T-M Heavy Duty 4000 psi Water Electric Pressure Washer (GC-4004-0MEW1)
- JENNY PRODUCTS PRESSURE WASHER COLD 1500 PSI (JEHPJ-1530-E)
- Westward Pressure Washers