Shop All Pressure Washers
Westward
Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer
Mfr # 49C152
Zoro # G8990371
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 1350 psi
- Power Type Electric
- Volts/Phase 120/1
- Water Input Temp. 0 Degrees to 122 Degrees F
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 49C152
- Zoro # G8990371
- UPC # 190735847558
- Country of Origin China
- Category Pressure Washers
Dimensions
Hose Dimensions | 1/4 in x 20 ft |
Details
Operating Pressure (PSI) | 1350 psi |
Power Type | Electric |
Volts/Phase | 120/1 |
Water Input Temp. | 0 Degrees to 122 Degrees F |
Standards | ETL |
Amps AC | 11 A |
Detergent Injection System | Yes |
Usable Hours per Week | 0 to 10 |
Pressure Washer Style | Carry |
HP | 1.9 hp |
Operating Pressure | 1,350 psi |
Includes | 20 ft High Pressure Hose, Attachable Soap Bottle for use with Cleaning Detergent, Spray Gun with Adjustable Spray Nozzle |
Pressure Washer Water Type | Cold |
Pressure Washer HP Range | 0 to 1.9 HP |
Pressure Washer Duty Rating | Light Duty |
Pressure Washer Flow Rate | 1.3 gpm |
Water Output Temp. | 0 Degrees to 122 Degrees F |
Item | Pressure Washer |
Plug Type | 1-15P |
Net Weight | 16 lb |
Piston Material | Stainless Steel |
Pump Drive | Direct |
Duty Rating | Light Duty |
Description
Pressure Washer, Light Duty (0 to 1999 psi), Operating Pressure 1,350 psi, Electric, Pressure Washer Water Type Cold, Pressure Washer Style Carry, 1.3 gpm, Detergent Injection System Yes, 1.9 hp HP, Volts/Phase 120/1, Pump Drive Direct, Piston Material Stainless Steel, Usable Hours per Week 0 to 10, Hose Dimensions 1/4 in x 20 ft, Water Input Temp. 0 Degrees to 122 Degrees F, Water Output Temp. 0 Degrees to 122 Degrees F, Net Weight 16 lb
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK DOUBLE SUET CAGE (25123)
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580W-1)
- OREGON Mower Blade, 22-11/16 " L, 3 " W (492-732)
- SWAN SNFA12100 Garden Hose, 100 ft L, Plastic, Green (CSNFA12100)
- WESTWARD Light Duty 1450 psi 1.3 gpm Cold Water Electric Pressure Washer (49C153)
- WESTWARD Light Duty 1500 psi 1.3 gpm Cold Water Electric Pressure Washer (49C154)
- WESTWARD Light Duty 1900 psi 1.3 gpm Cold Water Electric Pressure Washer (49C155)
- DAYTON Pressure Washer, Electric, 2.0 HP, 33" H (GH-1502-SD10)
- CAM SPRAY Light Duty 1000 psi 2.2 gpm Cold Water Electric Pressure Washer (1000WM/SS)
- BE PRESSURE SUPPLY Thermostat-Immersed Probe, 59" C (85.400.071)
- CAM SPRAY Medium Duty 2700 psi 2.5 gpm Hot Water Electric Pressure Washer, Amps AC: 28 (2725SHDE)
- Westward Pressure Washers