Shop All Parts Washers & Accessories
Westward
Portable Parts Washer, 0.8 gal, Water Pump
Mfr # 45KE70
Zoro # G5579056
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 0.8 gal
- Tank Width (In.) 12 in
- Tank Length (In.) 12 in
- Tank Height (In.) 4 15/16 in
- Nominal Tank Depth (In.) 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 45KE70
- Zoro # G5579056
- UPC # 190735946725
- Country of Origin Taiwan, Province of China
- Category Parts Washers & Accessories
Dimensions
Tank Width (In.) | 12 in |
Tank Length (In.) | 12 in |
Tank Height (In.) | 4 15/16 in |
Nominal Tank Depth (In.) | 2.38 in |
Overall Length (In.) | 13 9/16 in |
Overall Width (In.) | 13 9/16 in |
Overall Height (In.) | 4 15/16 in |
Overall Depth | 13 9/16 in |
Overall Height | 4 15/16 in |
Tank Overall Width | 12 in |
Overall Width | 13 9/16 in |
Tank Overall Depth | 12 in |
Tank Dimensions WxDxH | 12 in x 12 in x 4 15/16 in |
Tank Overall Height | 4 15/16 in |
Description
Parts Washer, For Solution Base Type Water-Based, Cleaning Method Manual, Tank Material Plastic, Tank Capacity 0.8 gal, Maximum Fluid Level 2 3/8 in, Load Capacity Not Applicable, Tank Overall Width 12 in, Tank Overall Depth 12 in, Tank Overall Height 4 15/16 in, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 95 Degrees F, Voltage 120V, Horsepower 29/500 hp, Includes Brush, Cleaning Solution Included Not Applicable, Drum Capacity 0.8 gal, Frequency 60 Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Skid Shoe For Ariens St3524 St424 St520 St520E St524 780-286 (780-286)
- ULLMAN DEVICES 2-1/4" Replacement Mirror/Head Assembly (C-2HD)
- BUYERS PRODUCTS 5.8 Inch Rectangular LED Interior Dome Light with Remote Switch (5626336)
- TRICO 16 Trico Exact Fit Wiper Blade (Rear), 16-J (16-J)
- WESTWARD Filter (TT4KTV604G)
- WESTWARD Portable Parts Washer, 5 gal, Water Pump (45KE72)
- WESTWARD Pump (TT4KTV902G)
- WESTWARD Pump (TT4KTV702G)
- WESTWARD Parts Washer, 40 gal., 200 lb. Capacity (35MT16)
- WESTWARD Parts Washer, Bench-Top, 3-1/2 Gal (4KTV9)
- HERKULES Automatic Paint Gun Washer, 5 gal. (G200)
- Westward Parts Washers & Accessories