Shop All Grease Pumps
Westward
Portable Grease Pump, 120 lb./16 gal, 50:1
Mfr # 29FW99
Zoro # G5495883
Free Shipping & Returns
$1,291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Motor Size 2 53/64 in
- Fits Container Size 120 lb/16 gal Drum
- Volume per Minute 1 lb
- Pump Ratio 50:1
- Max. Pressure 7,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 29FW99
- Zoro # G5495883
- UPC # 190735788684
- Country of Origin India
- Category Grease Pumps
Dimensions
Air Motor Size | 2 53/64 in |
Fits Container Size | 120 lb/16 gal Drum |
Hose Length | 7 ft |
Drum Cover Dia. | 15 in |
For Container Size | 16 gal |
Air Inlet Size | 1/4 FNPT |
Details
Item | Portable Grease Pump with Gun |
Volume per Minute | 1 lb |
Pump Ratio | 50:1 |
Max. Pressure | 7,500 psi |
Features | Composite Pump Body can Work without an Air Line Lubricator, Fitted with a Pressure Release Valve Prevents Pump and System Against Damage |
Application | Ideal for Applications Having Continuous Need for High Pressure Grease in Industry, Workshops and Farm |
Includes | Band Dolly, Coupler, Grease Control Valve Fitted with Z-Swivel, Grease Drums, Pump, Rubber Lining Follower Plate, Steel Drum Cover, Steel Extension |
Air Inlet | 1/4 in FNPT |
Material | Brass, Nitrile, Polyurethane Rubber, Steel and Zinc |
For Use With | NLGI 1 and 2 Grease |
Max. Viscosity | NLGI #2 |
Hose Tube Material | Buna-N |
Ratio | 50:1 |
Housing Material - Pumps | Brass, Nitrile, Polyurethane Rubber, Steel, Zinc |
For Container Type | Drum |
Power Source | Air |
Compatible Chemicals | Grease |
Max. Outlet Pressure | 7,500 psi |
Description
Portable Grease Pump with Gun, Features Composite Pump Body can Work without an Air Line Lubricator, Fitted with a Pressure Release Valve Prevents Pump and System Against Damage, Hose Length 7 ft, Max. Viscosity NLGI #2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES 1/4 Female Plug (S-1810)
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B16)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPU2, 1ZPU3 (HPRPMK22S)
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (110088.00)
- WESTWARD Lever Action Drum Pump, 16 gal. (19XH31)
- WESTWARD Lever Action Drum Pump, 55 gal. (19XH29)
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- WESTWARD Grease Pump System, 110 lb, 50:1 (45CT59)
- WESTWARD Grease Pump, 11 lb. (29FW96)
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (3APE8)
- Westward Grease Pumps