Shop All Automotive Battery Accessories
Westward
Port. Power Source, Crank 800/600A, 12/24V
Mfr # 3LE86
Zoro # G0402735
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800/600A
- Includes DC-DC Extension Cord
- Type Smart
- Gauge 2 AWG
- Charger Function Boosting, Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3LE86
- Zoro # G0402735
- UPC # 190735823941
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Cable Length | 50 in |
Overall Width | 13 1/2 in |
Overall Height | 15 1/2 in |
Overall Depth | 7 in |
Description
Portable Power Source, For Use With Battery Type AGM, For Battery Voltage 12 V DC, 24 V DC, Boost Current @ Voltage 2000 A @ 12V, 2000 A @ 24V, Automatic, Battery Capacity 34 Ah, Cable Length 50 in, Cable Wire Gauge 2 AWG, CEC Compliant CEC Compliant, Charge Type Smart, Charger Function Boosting, Charging, Charger Style Handheld Portable, Cold Cranking Amps @ Voltage 800 A @ 12V, 800 A @ 24V, Indoor or Outdoor Use Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Utility Chest Box, 42", EC20201 (EC20201)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.84 in. L (371PTCSP-4-4)
- WESTWARD 22 Tons Air/Hydraulic Service Jack 19-1/4" Max. Lifting H., 9-3/4" Min. Lifting H (3W929)
- AGS 10 ft Coil Reduced Barrier A/C Repair #8 Hose (13/32 / 10mm) (ACR-051)
- WESTWARD Med Duty Booster Cable Clamp, 400A, Rd/Blk (23PC38)
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable (23PC97)
- WESTWARD Booster Cable, SD, 4 AWG, 25 Ft, 400 Amp (5RXF5)
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Blck (23PC41)
- WESTWARD Booster Cable, HD, 1 AWG, 20 Ft, Parrot Jaw (5RXF7)
- WESTWARD Battery Jump Starter, 12V, 44Ah, Automatic (450G82)
- SAVIOR Savior Battery Case, OPTIMA 34, Pro, Yellow Wrinkle (PC-O34-Y)
- Westward Automotive Battery Accessories