Shop All Bin Dividers
Westward
Polystyrene Divider, Clear, 10 PK
Mfr # 31TT97
Zoro # G9010294
product price: $1.25
/pk 10, $0.13/ea
$1.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Overall Height 1 3/8 in
- Material Polystyrene
- Overall Width 3 3/8 in
- Height 1-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31TT97
- Zoro # G9010294
- UPC # 190735811108
- Country of Origin Taiwan, Province of China
- Category Bin Dividers
Dimensions
Overall Height | 1 3/8 in |
Overall Width | 3 3/8 in |
Height | 1-5/16 in |
Overall Depth | 3/8 in |
For Drawer Height | 1 5/8 in |
Overall WxD | 3 3/8 in x 3/8 in |
For Drawer Width/Depth | 6 3/8 in |
Details
Color | Clear |
Material | Polystyrene |
Item | Divider |
For Use With | 31TT94, 31TT95 |
Product Type | Drawer Divider |
Compatible Product Type | Bin Cabinet |
Number of Dividers/Partitions | 10 |
Pack Quantity | 10 |
Description
Divider, Compatible Product Type Bin Cabinet, For Drawer Height 1 5/8 in, Number of Dividers/Partitions 10, For Drawer Width/Depth 6 3/8 in, Product Type Drawer Divider, Material Polystyrene, Overall Depth 3/8 in, Overall Height 1 3/8 in, Overall Length Not Applicable, Overall Width 3 3/8 in, Slot Spacing Not Applicable, Color Clear, Material Thickness Not Applicable, Number of Slots Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Beige (30270STONE)
- LIBERTY SAFE Desiccant Packet, Liberty Safes, 40g (10825)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT96)
- AKRO-MILS Plastic Divider, Black, 20 in L, 8 1/4 in W, 7 in H, 6 PK (403482RV55)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92035 for Plastic Dividable Grid Container DG92035, Qty 6 (DL92035)
- DURHAM MFG polypropylene Bin Divider, Black, 7 in L, 2-3/4 in H, 6 PK (PB30166-08)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 12 3/4 in L, 5 1/2 in W, 5 1/2 in H, 6 PK (DUS241)
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 6-3/4"X4-3/4"X2-1/4" (QB300)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 8 3/8 in L, 4 1/2 in W, 1/2 in H, 50 PK (DSB209/210/216)
- Westward Bin Dividers