Shop All Creepers & Dollies
Westward
Polymer Creeper, 40x18 1/2 In
Mfr # 1YER7
Zoro # G1148314
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 280 lb
- Material Frame: Plastic
- Length 40 in
- Includes (2) Integral Tool Trays
- Width 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 1YER7
- Zoro # G1148314
- UPC # 190735758649
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 40 in |
Width | 18 1/2 in |
Caster Size | 3 in |
Height | 4 1/2 in |
Overall Length | 39 3/4 in |
Overall Height | 4 1/2 in |
Overall Width | 18 11/16 in |
Dimensions | 18 11/16 in x 4 1/2 in |
Caster Diameter | 3 in |
Height Range | 4 1/2 in |
Description
Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 280 lb, Dimensions 18 11/16 in x 4 1/2 in, Height Range 4 1/2 in, Frame Material Plastic, Caster Diameter 3 in, Caster Configuration (6) Swivel, Caster Material Rubber, Creeper Material Plastic, Headrest Style Padded, Height 4 1/2 in, Includes (2) Integral Tool Trays, Overall Height 4 1/2 in, Overall Length 39 3/4 in, Overall Width 18 11/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Right Elbow Terminal, 2/0 ga, Orng, Pos (4120P)
- SEACHOICE 56301 Bow Roller 3 in. (8095242)
- MOTORCRAFT Arm Asy - Front Suspensi, Mcsoe24 (MCSOE24)
- TIMBER TUFF Log Skidding Arm 3pt (TMW-81)
- WESTWARD Creeper, 250lb, 4-3/4"H, 35-7/16"L, 16-3/4"W (793LF6)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 5 In (1YEU2)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- WESTWARD Creeper, 36 5/8 x 17 15/16 x 4 1/8 In (1YER9)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- WESTWARD Z Folding Creeper, 40 In., 450 Lb. Cap. (46V237)
- SHOPSOL Welding Creeper, 500 lb. Capacity (1010483)
- Westward Creepers & Dollies