Shop All Rakes
This Product is Discontinued
Westward
Poly Leaf Rake, Wood, Poly (Discontinued)
Mfr # 49NV76
Zoro # G5571889
Not eligible for select promotions
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Length 48 in
- Tine Material Poly
- Number of Tines 30
- Overall Width of Tines 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 48 in |
Overall Width of Tines | 30 in |
Length of Tines | 11 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Material | Wood |
Tine Material | Poly |
Number of Tines | 30 |
Item | Poly Leaf Rake |
Description
Poly Leaf Rake, Tine Material Poly, Number of Tines 30, Overall Width of Tines 30 in, Length of Tines 11 in, Handle Material Wood, Handle Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.