Shop All Automotive Polisher Accessories
Westward
Polishing Bonnet, 7 In, Sponge
Mfr # 1VUD3
Zoro # G2712455
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7 in
- Max. RPM 1000 to 2900
- Application Finishing
- Material Sponge
- For Use With 1VUC2 Rotary Buffer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1VUD3
- Zoro # G2712455
- UPC # 190735758120
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 7 in |
Outside Diameter | 7 in |
Details
Max. RPM | 1000 to 2900 |
Application | Finishing |
Material | Sponge |
Item | Polishing Bonnet |
For Use With | 1VUC2 Rotary Buffer |
Color | Black |
Thickness | 3/4 |
Accessory Type | Polishing Bonnet |
Compatible with Manufacturer Model Number | 1VUC2 |
Compatible with Manufacturer Part Number | 1VUC2 |
Compatible Manufacturer Part Number | 1VUC2 |
Compatible with Manufacturer Model Number [NEW] | 1VUC2 |
Compatible Manufacturer Model Number | 1VUC2 |
Compatible Tool Type | Polishers, Rotary Buffers |
Product Type | Bonnet |
Maximum Speed | 2,900 RPM |
For Use with Mfr. Model Number | 1VUC2 |
Shop By | Closeouts |
For Use With Mfr. Model Number | 1VUC2 |
Description
Polishing Bonnet, Product Type Bonnet, Color Black, Material Sponge, Maximum Speed 2,900 RPM, Thickness 3/4 In., Outside Diameter 7 in, Compatible Tool Type Polishers, Rotary Buffers, Compatible with Manufacturer Model Number 1VUC2, Application Finishing, Compatible with Grainger Part Number 1VUC2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-1/8 x 7-7/32 in. (PA651)
- CURT Certified 3/8" Sfty Ltch S-Hook, 2000 lb. (81810)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(5/8-18 Inverted), 10/bag (BLF-24)
- DORMAN 639-044 Replenishment Bulb (639-044)
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- FLEX NORTH AMERICA Polishing Pad, 6-1/2" Size, Foam, Orange (700137)
- MAKITA 7 Wool Bonnet, Hook and Loop, Compounding (MAK192629-7)
- WIZARDS PRODUCTS Wizards Fast Cut Buffing Pad (11201)
- ZORO SELECT Polishing Bonnet, 7 In, Wool (12U063)
- DEWALT 7800 Drywall Sander Adapter For DEWALT Dust Extractors (DWV9180)
- SCOTCH-BRITE Body Mans Bristle Disc, 1 In, PK6 (07540)
- Westward Automotive Polisher Accessories