Shop All Scribers and Probes
Westward
Pocket Scriber, 1/4 In Dia, 4 3/4 In L
Mfr # 4KY29
Zoro # G0294366
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End No
- Overall Length (In.) 4 3/4 in
- Handle Material Steel
- Handle Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 4KY29
- Zoro # G0294366
- UPC # 190735850848
- Country of Origin China
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 4 3/4 in |
Handle Dia. (In.) | 1/4 in |
Handle Width | 3/8 in |
Overall Length | 4 3/4 in |
Tip Size | 35 mm |
Handle Diameter | 1/4 in |
Description
Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Steel, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Carbide, Tip Size 35 mm, Tip Type Straight, Tip Style Retractable, ESD-Safe No, Overall Length 4 3/4 in, Compatible Material Aluminum, Plastic, Stainless Steel, Features Pen Style Handle with Pocket Clip, Finish Chrome Plated, Handle Diameter 1/4 in, Handle Width 3/8 in, Includes Vinyl Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 7 in L (OL)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- BURNDY Type U Crimping Die, Green (U1CRT1)
- MILESCRAFT Mc-Square300 Aluminum Framing and Woodworking Square (8410)
- WESTWARD Pocket Scriber, Carbide, w/Magnet End (4KY32)
- WESTWARD Machinist Scriber, 2 Straight/90 Deg (4KY27)
- WESTWARD Machinist Scriber, Straight/90 Deg (4KY26)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- BIG HORN 6 inch Scriber with pocket clip (19223)
- GENERAL TOOLS ScriberEtching Pen with Magnet, Straight Tip, Tungsten Carbide Tip, 5716 in OAL, Knurled Handle (88CM)
- GENERAL TOOLS SCRIBE REPLACEABLE NEEDLEPOINT (GN84)
- Westward Measuring and Layout Tools