Shop All Platform Trucks
Westward
Platform Truck, 13 in H, 2000 lb. Capacity
Mfr # 48XK51
Zoro # G5106300
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 1/2 in
- Overall Length 60 in
- Overall Width 30 in
- Color Gray
- Handle Type Removable Raised
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 48XK51
- Zoro # G5106300
- UPC # 733351041278
- Country of Origin United States
- Category Platform Trucks
Dimensions
Overall Height | 33 1/2 in |
Overall Length | 60 in |
Overall Width | 30 in |
Deck LxWxH | 60 in x 30 in x 11-1/2 in |
Deck Height | 11 1/2 in |
Deck Width | 30 in |
Caster Wheel Dia. | 8 in |
Deck Length | 60 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 60 in x 30 in x 33-1/2 in |
Caster Width | 2 in |
Description
Platform Truck, Load Capacity 2,000 lb, Overall Height 33 1/2 in, Overall Length 60 in, Overall Width 30 in, Deck Construction Solid, Deck Material Wood, Deck Finish/Coating Powder Coated, Deck Height 11 1/2 in, Deck Length 60 in, Deck Width 30 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- ULTIMATION 24V Powered MDR Conveyor, 24in W x 5 L, 2 Zone, 4.5in Centers, Itoh Denki (MDR19-21-4.5-5-2-ID)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCU500620246)
- MIDWEST FASTENER 1/4" x 1.75" Shear Pins 15PK (930363)
- WESTWARD Platform Truck, 48 in. L, Steel Frame (48XK56)
- MAGLINER Standard Platform Truck, 2800 lb. (PTK3048T1-Q-G)
- LITTLE GIANT Platform Truck, 72x36, Rubber Wheels (NBB-3672-6MR)
- LITTLE GIANT Platform Truck, 60x36, With Floor Lock (NBB-3660-8MRFL)
- ZORO SELECT Platform Truck, 1200lb, 36in x 18in, 42in H (EPT18368PN95)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2PLG8)
- ZORO SELECT Platform Truck, 3600lb, 36in x 24in, 40in H (EPTRB24368PU95)
- Westward Platform & Panel Trucks