Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Plastic Handle Pry Bar Set, 3 Pc
Mfr # 2AJL2
Zoro # G1719173
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Bent Head For Better Leverage
- Material Heat Treated Steel
- Overall Length 12 in, 18 in, 24 in
- Overall Width 25/32 in, 11/16, 25/32
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2AJL2
- Zoro # G1719173
- UPC # 190735794449
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 12 in, 18 in, 24 in |
Overall Width | 25/32 in, 11/16, 25/32 |
Bar Width | 11/16 in, 25/32 in |
Details
Features | Bent Head For Better Leverage |
Material | Heat Treated Steel |
Pry Bar Sub-Category | Pry Bars |
Includes | 12, 18, 24 in Pry Bars |
Number of Pieces | 3 |
Item | Pry Bar Set |
Set Type | Pry Bar Set |
End Angle Style | Offset |
End Style | Chisel |
Description
Westward's 2AJL2 Plastic Handle Pry Bar Set is a great choice for tackling all kinds of jobs. It has a bent head and offers better leverage, so you can get the job done faster. This pry bar set is designed with a bent head that makes it easier to remove nails and other objects from tight spaces. The overall length ranges between 24 in., 12 in., and 18 in., while the overall width ranges between 25/32 in., 11/16, and 25/32 in. Each pry bar is made of heat treated steel for durability. They come complete with 3 pieces each - one straight pry bar, one bent tip pry bar, and one hooked tip pry bar. If you are looking for an effective way to pull nails or break up materials without having to invest in power tools, then Westward's 2AJL2 Plastic Handle Pry Bar Set is your best bet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Female Coupling, 5/8 In (A-6583)
- URREA 1/2" Drive 45 Geared Teeth Pear Hand Ratchet (5452FL)
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- IRWIN Line Level (1794483)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Bar, Utility (3FE94)
- WESTWARD Rolling Head Pry Bar, 16 In, 9/16 In Dia (3APX8)
- WESTWARD Chisel, Offset Ripping (3FE92)
- WESTWARD Gooseneck Wrecking Bar, 30 In, 3/4 In Dia (3FE93)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- KD TOOLS Indexible/Extendable Pry Bar, 48" (82248)
- Westward Pullers and Separators