Shop All Hex Keys
Westward
Plain L Key, 7/64 in Tip Size, 3 35/64 in Long, 7/64 in Short
Mfr # 54TU68
Zoro # G5122253
product price: $0.44
/ea
$0.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 35/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 3 35/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 35/64 in |
Handle Length | 3 35/64 in |
Tip Size | 7/64 in |
Short Arm Length | 7/64 in |
Long Arm Length | 3 35/64 in |
Length Family | Long |
Short-Arm-Length | 7/64 in |
Long-Arm-Length | 3 35/64 in |
Handle-Length | 3 35/64 in |
Arm-Length | 3 35/64 in |
Description
Hex Key, Tip Size 7/64 in, Long Arm Length 3 35/64 in, Short Arm Length 7/64 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-10' 10-1/2)
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81939D2B72375)
- OSG HSS End Mill, 1/2in.dia., 2-1/4in.Cut L (5948200)
- WESTWARD SAE Plain Ball Hex Key, 1/4" Tip Size, 5 1/4 in Long, 1/4 in Short, 10 PK (40WY76)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short (54TU69)
- EKLIND Metric Plain Hex Key, 10 mm Tip Size, 9 in Long, 6 in Short (54990)
- Westward Hex Keys