Shop All Hex Keys
Westward
Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short
Mfr # 54TU66
Zoro # G5122299
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 31/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 7 31/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 31/64 in |
Handle Length | 7 31/64 in |
Tip Size | 7/16 in |
Long Arm Length | 7 31/64 in |
Short Arm Length | 7/16 in |
Length Family | Long |
Short-Arm-Length | 7/16 in |
Long-Arm-Length | 7 31/64 in |
Handle-Length | 7 31/64 in |
Arm-Length | 7 31/64 in |
Description
Hex Key, Tip Size 7/16 in, Long Arm Length 7 31/64 in, Short Arm Length 7/16 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 9 Piece Metric Hex Key Set, 4972M (4972M)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 19/32 " L.170 mm (40483535)
- MILWAUKEE TOOL Wide Blade Tape 25ft. (48-22-0225, 48-22-2761)
- L.H. DOTTIE L.H. Dottie 1/4'' x 250' Yellow Polypropylene Pull Rope (1425)
- WESTWARD Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short (54TU92)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 5/16" Tip Size (3713)
- Westward Wrenches