Shop All Hex Keys
Westward
Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short
Mfr # 54TU65
Zoro # G5122271
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 9 23/32 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 9 23/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 23/32 in |
Handle Length | 9 23/32 in |
Tip Size | 5/8 in |
Length Family | Long |
Long Arm Length | 9 23/32 in |
Short Arm Length | 5/8 in |
Long-Arm-Length | 9 23/32 in |
Arm-Length | 9 23/32 in |
Handle-Length | 9 23/32 in |
Short-Arm-Length | 5/8 in |
Description
Hex Key, Tip Size 5/8 in, Long Arm Length 9 23/32 in, Short Arm Length 5/8 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 31/64 (C70030)
- GEARWRENCH Bolt Biter Extrct St 8Pc (84782)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-3X-5PK)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD Allen Wrench, Shape: Hex (PN5ZL29004G)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (18204)
- Westward Hex Keys