Shop All Hex Keys
Westward
Plain L Key, 5 mm Tip Size, 4 9/16 in Long, 5 mm Short
Mfr # 54TU92
Zoro # G5122420
product price: $0.55
/ea
$0.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 9/16 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 4 9/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 9/16 in |
Handle Length | 4 9/16 in |
Tip Size | 5 mm |
Long Arm Length | 4 9/16 in |
Short Arm Length | 5 mm |
Length Family | Long |
Long-Arm-Length | 4 9/16 in |
Arm-Length | 4 9/16 in |
Short-Arm-Length | 5 mm |
Handle-Length | 4 9/16 in |
Description
Hex Key, Tip Size 5 mm, Long Arm Length 4 9/16 in, Short Arm Length 5 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5478)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- MASON Floor Mount Vibration Isolator, 3500 lb. (20UZ17)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- WESTWARD Plain L Key, 5/8 in Tip Size, 9 23/32 in Long, 5/8 in Short (54TU65)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- WESTWARD SAE Plain Hex Key, 3/8" Tip Size, 4 1/4 in Long, 3/8 in Short (54TU46)
- URREA T-handle 6" Length Hex Key 5/32" (46410)
- Westward Hex Keys