Shop All Hex Keys
Westward
Plain L Key, 3/16 in Tip Size, 2 49/64 in Long, 3/16 in Short
Mfr # 54TU43
Zoro # G5122168
$0.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 2 49/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 2 49/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 2 49/64 in |
Handle Length | 2 49/64 in |
Tip Size | 3/16 in |
Long Arm Length | 2 49/64 in |
Length Family | Short |
Short Arm Length | 3/16 in |
Handle-Length | 2 49/64 in |
Long-Arm-Length | 2 49/64 in |
Short-Arm-Length | 3/16 in |
Arm-Length | 2 49/64 in |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 2 49/64 in, Short Arm Length 3/16 in, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 49/64 (53149)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- EVOLUTION 8-1/4" Aluminum Cutting blade, 1" Arbor (A210TCT-60CS)
- NACHI L910 M8-1.25 D5 4FL HSS METRIC BOTTOMING HAND TAP (54127)
- WESTWARD Plain L Key, 3/4 in Tip Size, 7 15/64 in Long, 3/4 in Short (54TU45)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- VEGA Hex Ball L-Key (Long), 1/8 (HB0864L)
- Westward Wrenches