Shop All Hex Keys
Westward
Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short
Mfr # 54TU86
Zoro # G5122323
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9 11/64 in
- Blade Material Alloy Steel
- Finish Black Oxide
- Handle Length 9 11/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 9 11/64 in |
Handle Length | 9 11/64 in |
Tip Size | 14 mm |
Length Family | Long |
Short Arm Length | 14 mm |
Long Arm Length | 9 11/64 in |
Long-Arm-Length | 9 11/64 in |
Short-Arm-Length | 14 mm |
Handle-Length | 9 11/64 in |
Arm-Length | 9 11/64 in |
Description
Hex Key, Tip Size 14 mm, Long Arm Length 9 11/64 in, Short Arm Length 14 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL Aircraft Drill 500 Rpm, UT8892-5 (UT8892-5)
- KLEIN TOOLS Fiberglass Fish Tape Replacement Eyelets, 6-Pack (56116)
- VEGA Nutsetter, 3/8 Mag Nutsetter Insert x 1- (132MN616)
- DRILL AMERICA 1-1/2"-18 Carbon Steel Hex Die (DWTSH1-1/2-18)
- WESTWARD Plain L Key, 9/16 in Tip Size, 8 31/32 in Long, 9/16 in Short (54TU69)
- WESTWARD Plain L Key, 3/32 in Tip Size, 3 3/8 in Long, 3/32 in Short (54TU59)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 1 57/64 in Long, 5/16 in Short (54TU49)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 5 5/16 in Long, 1/4 in Short (54TU56)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- Westward Hex Keys & Hex Key Sets