Shop All Pipe & Tubing Cutters
This Product is Discontinued
Westward
Pipe/Tube Cutter, Ratcheting, 1-1/8 In Cap (Discontinued)
Mfr # 22N758
Zoro # G4794133
This Product is Discontinued
Key Features
- Cutting Capacity 5/16 in to 1-1/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Plastic
- Includes Cutting Wheel
- Cutting Action Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N758
- Zoro # G4794133
- UPC # 190735770863
- Country of Origin China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 3/4 in |
Overall Length (In.) | 6-3/4 |
Details
Cutting Capacity | 5/16 in to 1-1/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Plastic |
Includes | Cutting Wheel |
Cutting Action | Ratcheting |
Blade Material | Alloy Steel |
Item | Tubing Cutter |
Features | One Handed Operation, Ratchets 360 Degrees Around Pipe/Tubing In 5 Degrees Increments |
PVC Pipe Capacity (In.) | 5/16 to 1-1/8 |
Tube Capacity (In.) | 5/16 to 1-1/8 |
Description
Tubing Cutter, Cutting Action Ratcheting, Body Material Plastic, Blade Material Alloy Steel, Features One Handed Operation, Ratchets 360 Degrees Around Pipe/Tubing In 5 Degrees Increments, Includes Cutting Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.