Shop All Pipe Threading and Cutting Machines
Westward
Pipe Threading and Cutting Machines, 1/2 in to 2 in, Rod: No Rod Bolt: No Bolt
Mfr # 8190
Zoro # G9098214
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,345.99
Free 30-Day Returns
Key Features
- Voltage 120 V
- Includes (4) Legs, Cutter Wheel, Foot Switch, Threadmaster Oil Gal
- HP 1 hp
- Phase Single-Phase
- Corded/Cordless Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 8190
- Zoro # G9098214
- UPC # 190735811122
- Country of Origin Japan
- Category Pipe Threading and Cutting Machines
Dimensions
Rod Size | No Rod |
Bolt Size | No Bolt |
Overall Width | 30 in |
For Nominal Pipe Size | 1/2 in to 2 in |
Overall Length | 38 in |
For Pipe Size | 1/2 in to 2 in |
Minimum Compatible Pipe Size | 1/2 in |
Die Head Sizes | 1/2 in to 2 in |
Maximum Compatible Pipe Size | 2 in |
Description
Pipe Threading Machine, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/2 in, Horsepower 1 hp, Number of Speeds 1, Free Speed 39 RPM, Includes (4) Legs, Cutter Wheel, Foot Switch, Threadmaster Oil Gal, Voltage 120 V, Phase Single-Phase, Chuck Type Manual, Thread Standard of Included Dies NPT, Die Head Sizes 1/2 in to 2 in, Current 15.3 A, Frequency 60 Hz, Kit Contents Bare Tool, Machine Type Stationary Power Threading Machine, Mount Type Stand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- TITAN 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 6 pcs (12087)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1812800)
- DIABLO 14", 42-Teeth Circular Saw Blade (LU71M014)
- RIDGID Hand-Held Power Drive, w/Case, Model 600-I (600-I)
- RIDGID Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand (67182)
- RIDGID Power Drive, Reversible, 57 rpm (300)
- ROTHENBERGER Threader 22A, 115V, Bolt: 1/4" To 2-1/4" (00579)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- RIDGID Hand-Held Power Drive, w/Case, Model 690-I (690-I)
- RIDGID RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz (41935)
- Westward Pipe Threading and Cutting Machines