Shop All Cutting, Tapping, and Grinding Fluids
Westward
Pipe Thread Die, NPT, HSS, RH, 2 in, Set
Mfr # 22XP93
Zoro # G7572503
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Nominal Pipe Size 2 in
- Number of Pieces in Set 4
- Nominal Conduit/Pipe 2"-11-1/2 TPI
- Pipe Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22XP93
- Zoro # G7572503
- UPC # 190735776070
- Country of Origin China
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
For Nominal Pipe Size | 2 in |
Compatible Pipe Size | 2 in |
For Pipe Size | 1 in to 2 in |
Details
Number of Pieces in Set | 4 |
Nominal Conduit/Pipe | 2"-11-1/2 TPI |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | 22XP81 Pipe Threader, 22XP87 Die Head |
Number of Pieces | 4 |
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Item | Replacement Pipe Die |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Die Material/Type | High Speed Steel |
Thread Type | NPT |
Threads per Inch | 11 1/2 |
Die Material | High Speed Steel |
Compatible Threader Series | 4YR89 |
Application | Pipe |
Compatible Threader Type | Handheld Manual & Power Threaders |
Die Head Compatibility | Westward Handheld |
Threads Per Inch | 11 1/2 |
For Threader Type | Handheld |
Description
Replacement Pipe Die, Compatible Pipe Size 2 in, Thread Type NPT, Die Material High Speed Steel, Die Head Compatibility Westward Handheld, Compatible Threader Series 4YR89, Application Pipe, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 18 # of Teeth (D60BS18H X 1)
- SKF Cylindrical Roller Bearing, Bore 20mm (NU 204 ECP)
- BVA HYDRAULICS FITTING HEX NIPPLE 1/4"-18 NPTF MALE X 3/8"-18 NPTF MALE 10000PSI (FT124)
- LPS Cutting Oil, 1 gal, Can (40330)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- TRIM Synthetic Coolant, Clear, 5 gal. (9106/5)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 68 (M00701703)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 55 Gallons (11744)
- TRIM Tapping Fluid, 16 oz., PK9 (TAPLT/PT)
- Westward Cutting, Tapping, and Grinding Fluids