Shop All Pipe Taps
Westward
Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF
Mfr # 5TWX2
Zoro # G2609896
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Size | 3/4" |
Overall Length | 3-1/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Thread Length | 29/32" |
Shank Dia. | 29/32" |
Size | 3/4" |
Drill Bit Size | 59/64 in |
Shank Length | 1 7/8 in |
Square Size | 0.6790 in |
Thread Size | 3/4"-14 |
75% Thread Drill Size | 0.9063 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 29/32 in, 75 Percent Thread Drill Size 0.9063 in, Class of Fit 3B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 32 PIECE GOBOX MASTER TORX BIT SET WITH MINI RATCHET (74959)
- LYNDEX-NIKKEN Torque Ctrl Tap Collet, #2, 5/8inSz, CLNT (T10-040(S))
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #70 (70170)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1562" (5/32), Finish - Machining: Uncoated (965320)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (5PXH8)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- HHIP 6 Piece 1/8-1 in. Carbon Steel NPT Taper Pipe Tap Set (1011-3307)
- Westward Pipe Taps