Shop All Pipe Taps
Westward
Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPTF
Mfr # 5TWX6
Zoro # G0624032
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 7
- Tap Thread Type NPTF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 2"-11-1/2 |
Thread Length | 1-3/4" |
Overall Length | 4-1/2" |
Tap Dimension Type | Pipe |
Tap Size | 2" |
Shank Dia. | 1.875" |
Pitch Diameter Limit | Not Rated |
Size | 2" |
Drill Bit Size | 2 7/32 in |
Shank Length | 2 3/4 in |
Thread Size | 2"-11 1/2 |
Square Size | 1-13/16 in |
75% Thread Drill Size | 2.1875 in |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11 1/2, NPT, Overall Length 4 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 2.1875 in, Class of Fit 3B, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB18X2.5)
- DEWALT 7-Pc. Premium Percussion Masonry Drill Bit Set (DW5207)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- KO-KEN Socket 30mm 6 Point 77mm 1/2 Sq. Drive (4300M-30)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPTF (5TWX5)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF (5TWX3)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (5TWT5)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- Westward Taps