Shop All Pipe Taps
Westward
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 2LWT6
Zoro # G1280501
original price:
$15.39
9% off
new price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Thread Length | 3/4" |
Shank Dia. | 0.437" |
Size | 1/8 |
Thread Size | 1/8"-27 |
Square Size | 0.2340 in |
Shank Length | 1 3/8 in |
Drill Bit Size | R |
75% Thread Drill Size | Q |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Drain Auger 1/4" X 25' (20120)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- STANLEY Blade, Fine (21-398)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-627)
- WESTWARD Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (2LXR4)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5PXH5)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (5TWU3)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPTF (5TWX1)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU4)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- Westward Taps