Shop All Pipe Taps
Westward
Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPTF
Mfr # 5TWX4
Zoro # G3260537
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Semi-Bottoming
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Grouping Tap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Tap Size | 1-1/4" |
Shank Dia. | 1-5/16" |
Thread Length | 1-3/4" |
Overall Length | 4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Square Size | 63/64 in |
Drill Bit Size | 1 1/2 in |
Thread Size | 1-1/4"-11 1/2 |
Shank Length | 2 1/4 in |
75% Thread Drill Size | 1.4844 in |
Size | 1-1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Class of Fit 3B, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 3/8-16 Thread Size, 1"L, Steel (GN6C15003P4--21)
- WILLIAMS 3/8" Drive Socket Set, 7 pcs (WSBD-7RC)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (5TWU9)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY0)
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5TWT6)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (5TWT7)
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- Westward Pipe Taps